Shop 3M
See all product information
Create Account
Highland Masking Tape260048A, 48mmx5, PK24, 2 in W x 60 yd L, 4.4 mil Thick, Cream, 24 PK
- Mfr # 260048A
- Zoro # G5970942
product price:Â
$
92.19
/pk of 24, $3.84/ea
Key Features
Tape Color
Cream
Tape Length
60 yd
Tape Width
2 in
Tape Thickness
4.4 mil
Tape Backing Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260048A
- Zoro #
- G5970942
- UPC #
- 00021200834356
- Country of Origin
- Canada
- Item
- Highland Masking Tape260048A,48mmx5,PK24
- Tape Color
- Cream
- Tape Backing Material
- Rubber
- Type
- Masking Tape
- Tape Adhesive Strength
- 19lb/in
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 2 in
- Tape Thickness
- 4.4 mil
- Tape Core Diameter
- 3"
Description
Highland Masking Tape260048A,48mmx5,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.