
Hkit Cn SAnding Dsc 360L, 20822, 3in, PK500, 3" Dia, Multi-Hole, Aluminum Oxide, P240 Grit
Mfr # 7100010254
Zoro # G5141147
product price:Â $313.99
/pk 500, $0.63/ea
Free Shipping & Returns
Key Features
Disc Diameter
3"
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grit
P240
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100010254
Zoro #
G5141147
UPC #
00051141208220
Country of Origin
United States
Dimensions
Disc Diameter
3"
Details
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grit
P240
Abrasive Type
Open Coat
Item
Hkit Cn SAnding Dsc 360L,20822,3in,PK500
Description
Hkit Cn SAnding Dsc 360L,20822,3in,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.