Shop 3M
See all product information
Create Account
Hlf Msk Resp 6100, S, Cart, AG, P100, PK2
- Mfr # 5AM53-4JG11
- Zoro # G7956787
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5AM53-4JG11
- Zoro #
- G7956787
- UPC #
- 50051131070245
- Country of Origin
- United States
- Item
- Respirator and Filter Combo Kit
- Standards
- NIOSH, OSHA 29 CFR 1910.134
- Facepiece Material
- Thermoplastic Elastomer
- Cartridges Included
- Yes
- Configured For
- Cartridges, Supplied Air System
- Head Harness Material
- Thermoplastic Elastomer
- Respirator Connection Type
- Bayonet
- Color
- Gray
- Typical Application
- Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Number of Cartridges Included
- 4
- Series
- 6000
- NIOSH Rating
- Acid Gas (AG), P100
- Mask Headstrap Type
- Drop Down
- Includes
- (4) Acid Gas (AG), P100 Combination Cartridge
- Disposable/ Reusable
- Reusable
- Wire Color
- Gray
Dimensions
- Mask Size
- S
Description
Half Mask Respirator Kit, 6000 Series, S, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.