No Product Image Available

3M

Hlf Msk Resp 6200, M, Filter, P95, PK2


product price: $26.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards NIOSH, OSHA 29 CFR 1910.134
  • Head Harness Material Thermoplastic Elastomer
  • Configured For Cartridges, Supplied Air System
  • Series 6000
  • Disposable/ Reusable Reusable
See all product information

Product Information

Dimensions

Mask Size M

Details

Standards NIOSH, OSHA 29 CFR 1910.134
Head Harness Material Thermoplastic Elastomer
Configured For Cartridges, Supplied Air System
Series 6000
Disposable/ Reusable Reusable
Color Gray
Respirator Connection Type Bayonet
Item Half Mask Respirator Kit
Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Facepiece Material Thermoplastic Elastomer
Includes (4) P95 Filter
Cartridges Included Yes
NIOSH Rating P95
Number of Cartridges Included 4
Mask Headstrap Type Drop Down

Description

Half Mask Respirator Kit, 6000 Series, M, Includes (4) P95 Filter, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.