No Product Image Available

3M

Hlf Msk Resp 7502, M, Cart, OV, P100, PK2


product price: $87.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards NIOSH, OSHA 29 CFR 1910.134
  • Color Blue, Gray
  • Disposable/ Reusable Reusable
  • Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
  • Configured For Cartridges, Supplied Air System
See all product information

Product Information

Dimensions

Mask Size M

Details

Standards NIOSH, OSHA 29 CFR 1910.134
Color Blue, Gray
Disposable/ Reusable Reusable
Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
Configured For Cartridges, Supplied Air System
Series 7500
Cartridges Included Yes
Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Facepiece Material Silicone
Respirator Connection Type Bayonet
Item Half Mask Respirator Kit
Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Resealable Storage Bag
NIOSH Rating Organic Vapor (OV), P100
Mask Headstrap Type Standard
Number of Cartridges Included 4

Description

Half Mask Respirator Kit, 7500 Series, M, Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.