Shop 3M
See all product information
Create Account
Hlf Msk Resp 7503, L, Cart, AG, P100, PK2
- Mfr # 3PB41-4JG11
- Zoro # G7956297
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Supplied Air System
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3PB41-4JG11
- Zoro #
- G7956297
- UPC #
- 50051131370833
- Country of Origin
- United States
- Item
- Respirator and Filter Combo Kit
- Standards
- NIOSH, OSHA 29 CFR 1910.134
- Facepiece Material
- Silicone
- Cartridges Included
- Yes
- Configured For
- Cartridges, Supplied Air System
- Head Harness Material
- Neoprene Elastic, Thermoplastic Elastomer
- Respirator Connection Type
- Bayonet
- Color
- Blue, Gray
- Typical Application
- Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Number of Cartridges Included
- 4
- Series
- 7500
- NIOSH Rating
- Acid Gas (AG), P100
- Mask Headstrap Type
- Standard
- Includes
- (4) Acid Gas (AG), P100 Combination Cartridge, Resealable Storage Bag
- Disposable/ Reusable
- Reusable
- Face Seal Material
- Silicone
- Wire Color
- Blue, Gray
Dimensions
- Mask Size
- L
Description
Half Mask Respirator Kit, 7500 Series, L, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.