Holt Melt Glue Sticks, Pellets and Chips

  • Mfr # 43779
  • Zoro # G723937659
product price: 
$
842.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4 in
For Marine Applications
Not Specified Marine Grade
Flammability
Nonflammable
Maximum Viscosity
4,500 cps
Standards
OSHA 29 CFR 1910.1200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43779
Zoro #
G723937659
UPC #
00021200437793
Country of Origin
United States

Dimensions

Diameter
3/4 in
Length
3/4 in
Fits Chest Size
Sprayable, 100% Solids Adhesive without Volatiles Offers Excellent Adhesion to Polypropylene and Other Low Surface Energy (LSE) Plastics Extended Open Time Allows for Large Surface Assembly

Details

Item
Sprayable Hot Melt Adhesive
For Marine Applications
Not Specified Marine Grade
Flammability
Nonflammable
Maximum Viscosity
4,500 cps
Standards
OSHA 29 CFR 1910.1200
Materials Bonded
Fabric, Foam, Particle Board, Metal
Maximum Performance Temperature
175 Degrees F
Working Time
60 sec
Pressure Sensitive
No
High Tack
Yes
Minimum Viscosity
2,500 cps
For Gap Fill
Not For Gap Fill
Product Format
Chips
Product Type
Hot Melt Adhesive
FDA Compliance
Not FDA Compliant
Color
Tan
Resistance Properties
Heat-Resistant
Features
Sprayable, 100% Solids Adhesive without Volatiles Offers Excellent Adhesion to Polypropylene and Other Low Surface Energy (LSE) Plastics Extended Open Time Allows for Large Surface Assembly
Primary Application
Automotive Interior Repair & Assembly, Assembly & Component Bonding, General Purpose Bonding & Repair
Series
6111HT
Solvent-Free Formula
Solvent-Free
Melting Temperature - Minimum
250 Degrees F
Melting Temperature - Maximum
270 Degrees F
Wire Color
Tan

Description

Sprayable Hot Melt Adhesive, Color Tan, Diameter 3/4 in, Length 3/4 in, Product Format Chips, Series 6111HT, Working Time 60 sec, Maximum Viscosity 4,500 cps, Minimum Viscosity 2,500 cps, FDA Compliance Not FDA Compliant, Features Sprayable, 100 Percent Solids Adhesive without Volatiles Offers Excellent Adhesion to Polypropylene and Other Low Surface Energy (LSE) Plastics Extended Open Time Allows for Large Surface Assembly, High Tack Yes, Low Odor Yes

Restrictions

Hazardous material

Ratings & reviews