Shop 3M

Holt Melt Glue Sticks, Pellets and Chips

  • Mfr # 49935
  • Zoro # G523937507

product price: 
$
758.99
/ea
Free Shipping & Returns

Key Features

For Marine Applications
Not Specified Marine Grade
Maximum Viscosity
4,500 cps
Standards
OSHA 29 CFR 1910.1200
High Tack
Yes
For Gap Fill
Not For Gap Fill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49935
Zoro #
G523937507
UPC #
00021200499357
Country of Origin
United States
Item
Sprayable Hot Melt Adhesive
For Marine Applications
Not Specified Marine Grade
Maximum Viscosity
4,500 cps
Standards
OSHA 29 CFR 1910.1200
High Tack
Yes
For Gap Fill
Not For Gap Fill
Series
6111HT
Pressure Sensitive
No
Working Time
60 sec
FDA Compliance
Not FDA Compliant
Color
Blue
Primary Application
Automotive Interior Repair & Assembly, Assembly & Component Bonding, General Purpose Bonding & Repair
Product Type
Hot Melt Adhesive
Solvent-Free Formula
Solvent-Free
Product Format
Chips
Minimum Viscosity
2,500 cps
Flammability
Nonflammable
Maximum Performance Temperature
175 Degrees F
Resistance Properties
Heat-Resistant
Materials Bonded
Fabric, Foam, Particle Board, Metal
Flash Point
536 Degrees F
Features
Sprayable, 100% Solids Adhesive without Volatiles Offers Excellent Adhesion to Polypropylene and Other Low Surface Energy (LSE) Plastics Extended Open Time Allows for Large Surface Assembly
Melting Temperature - Minimum
250 Degrees F
Melting Temperature - Maximum
270 Degrees F
Wire Color
Blue

Dimensions

Length
3/4 in
Diameter
3/4 in
Fits Chest Size
Sprayable, 100% Solids Adhesive without Volatiles Offers Excellent Adhesion to Polypropylene and Other Low Surface Energy (LSE) Plastics Extended Open Time Allows for Large Surface Assembly

Description

Sprayable Hot Melt Adhesive, Color Blue, Diameter 3/4 in, Length 3/4 in, Product Format Chips, Series 6111HT, Working Time 60 sec, Maximum Viscosity 4,500 cps, Minimum Viscosity 2,500 cps, FDA Compliance Not FDA Compliant, Features Sprayable, 100 Percent Solids Adhesive without Volatiles Offers Excellent Adhesion to Polypropylene and Other Low Surface Energy (LSE) Plastics Extended Open Time Allows for Large Surface Assembly, High Tack Yes, Low Odor Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.