Shop 3M

Holt Melt Glue Sticks, Pellets and Chips

  • Mfr # 49133
  • Zoro # G723938458

product price: 
$
10,988.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Pressure Sensitive
No
Shear Strength
390 psi
Primary Application
General Purpose Bonding & Repair, Packaging & Carton Sealing, Assembly & Component Bonding
Flammability
Nonflammable
Resistance Properties
Heat-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49133
Zoro #
G723938458
UPC #
00021200491337
Country of Origin
United States

Dimensions

Fits Chest Size
Aggressive Hot Tack Rapidly Achieves Handling Strength Short Open Time Allows for Fast Assembly Lines Securely Bonds Difficult to Seal Substrates Such as Lightly Waxed Surfaces

Details

Item
Holt Melt Adhesive
Pressure Sensitive
No
Shear Strength
390 psi
Primary Application
General Purpose Bonding & Repair, Packaging & Carton Sealing, Assembly & Component Bonding
Flammability
Nonflammable
Resistance Properties
Heat-Resistant
Standards
OSHA 29 CFR 1910.1200
Maximum Performance Temperature
130 Degrees F
High Tack
Yes
Series
3762LM
Chemical Base
EVA
Working Time
35 sec
Features
Aggressive Hot Tack Rapidly Achieves Handling Strength Short Open Time Allows for Fast Assembly Lines Securely Bonds Difficult to Seal Substrates Such as Lightly Waxed Surfaces
Solvent-Free Formula
Solvent-Free
Maximum Viscosity
4,000 cps
For Marine Applications
Not Specified Marine Grade
Flash Point
560 Degrees F
For Gap Fill
Not For Gap Fill
Product Format
Pellets
FDA Compliance
21 CFR 175.105
Materials Bonded
Chipboard, Fiberboard, Foam, Particle Board, Wood
Product Type
Hot Melt Adhesive
Color
Amber
Melting Temperature - Maximum
270 Degrees F
Melting Temperature - Minimum
250 Degrees F
Wire Color
Amber

Description

Holt Melt Adhesive, Color Amber, Diameter Not Applicable, Length Not Applicable, Product Format Pellets, Series 3762LM, Working Time 35 sec, Maximum Viscosity 4,000 cps, FDA Compliance 21 CFR 175.105, Features Aggressive Hot Tack Rapidly Achieves Handling Strength Short Open Time Allows for Fast Assembly Lines Securely Bonds Difficult to Seal Substrates Such as Lightly Waxed Surfaces, High Tack Yes, Low Odor Yes, Materials Bonded Chipboard, Fiberboard, Foam, Particle Board, Wood

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.