Hook-and-Loop Sanding Disc, 5 in Dia, No Hole, Aluminum Oxide, P240 Grit, Coated Type, 360L
Mfr # 7000045589
Zoro # G7532253
product price: $288.99
/pk 500, $0.58/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000045589
Zoro #
G7532253
UPC #
051111557143
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P240
Abrasive Type
Coated
Series
360L
Disc Backing Material
Film
Abrasive Grade
Very Fine
Backing Material
Film
Backing Weight
3 mil
Color
Purple
Abrasive Grit
240 / P240
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load, Tear
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Very Fine, Grit P240, Overall Diameter 5 in, Series 360L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.