Hookit Flm Dsc 375L, 6 x NH, P500, PK250, 6 in Dia, 600Z, Aluminum Oxide, P500 Grit, Open Coat Type
- Mfr # 7000045404
- Zoro # G6136958
product price:Â
$
240.99
/pk of 250, $0.96/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Vacuum Hole Design
600Z
Abrasive Material
Aluminum Oxide
Grit
P500
Abrasive Type
Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045404
- Zoro #
- G6136958
- UPC #
- 00051141557113
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 6 in
- Backing Thickness
- 3 mil
Details
- Item
- Hookit Flm Dsc 375L,6 x NH,P500,PK250
- Vacuum Hole Design
- 600Z
- Abrasive Material
- Aluminum Oxide
- Grit
- P500
- Abrasive Type
- Open Coat
- Color
- Reddish Brown
- Backing Material
- Film
- Max. RPM
- 12000 RPM
- Disc Attachment Type
- Hook & Loop
- For Use With
- Random Orbital Sanders
- Sanding Type
- Wet/Dry
- Application
- Finishing, Sanding
- Type
- Disc
Description
Hookit Flm Dsc 375L,6 x NH,P500,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.