Zoro Homepage

Hook-and-Loop Sanding Disc, 5 in Dia, No Hole, Ceramic, 40 Grit, Coated Type, 751U

  • Mfr # 00509

  • Zoro # G5915585


product price: $204.99
/pk 125, $1.64/ea
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Ceramic
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00509
Zoro #
G5915585
UPC #
00051131005099
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Ceramic
Grit
40
Abrasive Type
Coated
Series
751U
Disc Backing Material
Paper
Abrasive Grit
40 / P40
Abrasive Grade
Coarse
Backing Material
Paper
Color
Green
Backing Weight
E
Coating Coverage
Open
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grade Coarse, Grit 40, Overall Diameter 5 in, Series 751U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Green, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.