Shop VSM
See all product information
Create Account
Abrasive Belt, 600 Grit, SC, 4 x 168", PK10, 4" W, 168" L, Coated, Silicon Carbide, 600 Grit, CK721X
- Mfr # 250273
- Zoro # G1914713
product price:Â
$
221.99
/pk of 10, $22.20/ea
Sold in multiples of 10Â pks for
$2,219.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4"
Length
168"
Grade
Ultra Fine
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250273
- Zoro #
- G1914713
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 4"
- Length
- 168"
Details
- Item
- Abrasive Belt,600 Grit,SC,4 x 168",PK10
- Abrasive Type
- Coated
- Grit
- 600
- Grade
- Ultra Fine
- Abrasive Material
- Silicon Carbide
- Series
- CK721X
- Color
- Black
- Backing Weight
- X
- Backing Material
- Cloth
Description
Abrasive Belt,600 Grit,SC,4 x 168 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.