Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, 6 in Dia, Non-Vacuum, Aluminum Oxide, P120 Grit, Coated Type, 255L

  • Mfr # 60440256851

  • Zoro # G4578817


product price: $142.99
/pk 100, $1.43/ea
Sold in multiples of 4 for $571.96
Free Shipping & Returns

Key Features

Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440256851
Zoro #
G4578817
UPC #
051111696392
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Disc Dia.
6"
Overall Diameter
6 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P120
Abrasive Type
Coated
Series
255L
Disc Backing Material
Film
Backing Weight
2 mil
Abrasive Grade
Medium
Color
Gold
Abrasive Grit
120 / P120
Backing Material
Film
Coating Coverage
Open
Resistance Properties
Load, Tear
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Medium, Grit P120, Overall Diameter 6 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.