Hook-and-Loop Sanding Disc, Ceramic, 120 Grit, Coated Type, 321U
Mfr # 36174
Zoro # G0386222
product price: $45.89
/pk 50, $0.92/eaSold in multiples of 4 for $183.56
Key Features
Overall Width
6 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Paper
Backing Weight
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36174
Zoro #
G0386222
UPC #
00051131361744
Country of Origin
Canada
Dimensions
Overall Width
6 in
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Abrasive Material
Ceramic
Abrasive Type
Coated
Grit
120
Backing Material
Paper
Backing Weight
C
Series
321U
Color
Blue
Vacuum Hole Design
Multi-Hole
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Debris, Dust
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 120, Overall Diameter 6 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.