This item is Discontinued.

3M Hookit Clean Sanding Disc 236U, 55508, 6 In P120 C-Weight, 250Pk 7100078154

Hookit Clean Sanding Disc 236U, 55508, 6 In P120 C-Weight, 250Pk (Discontinued)

  • Mfr # 7100078154
  • Zoro # G004363597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100078154
Zoro #
G004363597
UPC #
51141555089
Country of Origin
Unknown

Description

3M Hookit Clean Sanding Disc 236U features a 3M proprietary multi-hole pattern that evacuates dust better than 5- or 6-hole products — dramatically increasing disc life. The design achieves an ideal balance between the abrasive surface and dust extraction holes to maximize cut and optimize the life of the disc.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M Hookit discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide grains cut faster and last longer than traditional garnet
  • Strong, C-weight paper backing supports aggressive sanding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.