This item is Discontinued.

3M Hookit Clean Sanding Film Dsc 375L, 5inxNH P150,250/pk 7100106646

Hookit Clean Sanding Film Dsc 375L, 5inxNH P150,250/pk (Discontinued)

  • Mfr # 7100106646
  • Zoro # G5141110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100106646
Zoro #
G5141110
UPC #
00051141540337
Country of Origin
United States

Dimensions

Disc Diameter
5"

Details

Item
Clean Sanding Disc
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
375L
Abrasive Type
Coated
Abrasive Grit
P150
Back Mounting Type
Hook and Loop

Description

Hkit Cn Snding Film Dsc 375L,5inxN,PK250, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.