Hookit Clean Sndng Dsc 360L, 20800, PK500, 6 in Dia, 600LG, Aluminum Oxide, P280 Grit, Open Coat Type
Mfr # 7010029944
Zoro # G6136623
product price:Â $618.99
/pk 500, $1.24/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Vacuum Hole Design
600LG
Abrasive Material
Aluminum Oxide
Grit
P280
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010029944
Zoro #
G6136623
UPC #
00051141208008
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Backing Thickness
3 mil
Details
Item
Hookit Clean Sndng Dsc 360L,20800,PK500
Vacuum Hole Design
600LG
Abrasive Material
Aluminum Oxide
Grit
P280
Abrasive Type
Open Coat
Color
Purple
Backing Material
Film
For Use With
Double Action Sanders
Disc Attachment Type
Hook & Loop
Max. RPM
12000 RPM
Features
Vacuum Support
Application
Blending, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
Sanding Type
Wet/Dry
Type
Disc
Description
Hookit Clean Sndng Dsc 360L,20800,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.