Shop 3M
See all product information
Create Account
Hookit Gold Film Disc 255L, 00961, 5 in x NH P240, 100 discs per box, 100PK
- Mfr # 7000119432
- Zoro # G212334556
product price:Â
$
125.99
/pk of 100, $1.26/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Film
Disc Attachment Type
Hook & Loop
Coat Type
Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119432
- Zoro #
- G212334556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 5 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P240
- Disc Backing Material
- Film
- Disc Attachment Type
- Hook & Loop
- Coat Type
- Open Coat
- Max. Speed
- 12000 rpm
- Product Form
- Disc
- Application
- Finishing, Sanding
- Bond Type
- Resin
- Equipment - Machines
- Disc Sanders, Random Orbital Sanders
Description
3M Hookit Gold Film Disc 255L features aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. Our flexible film backing provides a consistent finish an Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces|Tear-resistant film backing provides a close-tolerance, consistent finish|3M Hookit discs are easy to change and reuse, maximizing utility for the life o
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.