Hookit Disc Pad Dust Free, 05782, 8 in
- Mfr # 7000119809
- Zoro # G612335542
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Density
Medium
Overall Diameter
8 in
Color
Yellow
Wet or Dry
Dry
Max. Speed
1500 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119809
- Zoro #
- G612335542
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 8 in
Details
- Item
- Disc Pad
- Density
- Medium
- Color
- Yellow
- Wet or Dry
- Dry
- Max. Speed
- 1500 rpm
- Attachment Type
- Hook & Loop
- Vacuum Support
- No
- Application
- Accessory, Automotive Sanding, Hand Sanding, Sanding
- Sanding Surface
- Clear Coat
- Shape
- Round
- Abrasive Attachment Type
- Hook & Loop
- Number of Vacuum Holes
- 6
- Sanding Method
- Hand
Description
We designed our Hookit Abrasive Disc Pads to bring new levels of efficiency and performance to a broad range of auto body projects. Specific pads are tapered for sanding projects on flat surfaces or contours, low speed or high. Disc pads feature our Hook Hookit attachment system enables easy disc change-out, maximizing abrasive disc life|Tapered edges from 15 degrees to 45 degrees make it easy to sand on flat or contoured surfaces|Choose pads designed for 1,500 to 12,000 maximum rpms for a variety of use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.