Shop 3M
See all product information
Create Account
Hookit Finishing Film Disc, 00951, 5 in, P1500, 100 dscs pr bx, 4 bxs pr cs, 100PK
- Mfr # 7000000562
- Zoro # G412334547
product price:Â
$
200.99
/pk of 100, $2.01/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Polyester Film
Product Form
Disc
Application
Paint Defect Removal, Repairing Large Area Paint Defects
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000000562
- Zoro #
- G412334547
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 5 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P1500
- Disc Backing Material
- Polyester Film
- Product Form
- Disc
- Application
- Paint Defect Removal, Repairing Large Area Paint Defects
- Hole Configuration
- 500X
- Wet or Dry
- Dry
- Sanding Method
- Hand, Machine
- Disc Attachment Type
- Hook & Loop
- Coat Type
- Closed Coat
- Vacuum Support
- No
Description
Our 3M Hookit Film Disc 260L is ideal for auto body applications including blending, scuffing, paint prep and removing paint defects. Choose aluminum oxide mineral cutting surfaces from P600 to P1500, all on durable film backing. Several versions of the Film-backed abrasive discs for high-finish auto body sanding applications|Aluminum oxide abrasive offers a fast cut and long disc life|Durable film backing is tear-resistant and provides a consistent finish|5-hole or 6-hole design of many discs helps keep
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.