Hookit Flm Dsc 375L, 5 x NH, P1500, PK250, Aluminum Oxide, P400 Grit, Open Coat Type

  • Mfr # 375L

  • Zoro # G6136967


product price:  $145.99
/pk 250, $0.58/ea
Free Shipping & Returns

Key Features

Grit
P400
Abrasive Material
Aluminum Oxide
Backing Material
Film
Abrasive Type
Open Coat
Backing Weight
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
375L
Zoro #
G6136967
UPC #
00051141557090
Country of Origin
United States

Details

Item
Hookit Flm Dsc 375L,5 x NH,P1500,PK250
Grit
P400
Abrasive Material
Aluminum Oxide
Backing Material
Film
Abrasive Type
Open Coat
Backing Weight
3 mil
Type
Sheet
Application
Finishing, Sanding
For Use On
Carbon Steel, Composites, Glass, Paint

Description

Hookit Flm Dsc 375L,5 x NH,P1500,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.