Hookit Gold Film Disc 255L, 5 inxNH P400, 100PK
- Mfr # 7000119430
- Zoro # G612334583
product price:Â
$
122.99
/pk of 100, $1.23/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Film
Coat Type
Open Coat
Product Form
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119430
- Zoro #
- G612334583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 5 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P400
- Disc Backing Material
- Film
- Coat Type
- Open Coat
- Product Form
- Disc
- Bond Type
- Resin
- Max. Speed
- 12000 rpm
- Equipment - Machines
- Disc Sanders, Random Orbital Sanders
- Application
- Finishing, Sanding
- Disc Attachment Type
- Hook & Loop
Description
3M Hookit Gold Film Disc 255L features aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. Our flexible film backing provides a consistent finish an Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfacesTear-resistant film backing provides a close-tolerance, consistent finish3M Hookit discs are easy to change and reuse, maximizing utility for the life of
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.