Shop 3M
See all product information
Create Account
Hookit Hand Block, 05740, 2-3/4 in x 5 in
- Mfr # 7000045715
- Zoro # G612335603
product price:Â
$
46.45
/ea
Key Features
Attachment Type
Hook & Loop
Firmness
Firm
For Sheet Width
2.75 in
For Sheet Length
5 in
Shape
Contoured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045715
- Zoro #
- G612335603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Sheet Width
- 2.75 in
- For Sheet Length
- 5 in
Details
- Item
- Hand Block
- Attachment Type
- Hook & Loop
- Firmness
- Firm
- Shape
- Contoured
- Wet or Dry
- Dry
- Application
- Hand Sanding, Sanding
- Vacuum Support
- No
- Density Rating
- Firm
- Color
- Yellow
Description
3M Hookit Hand Block helps level repair areas with greater ease. Use this accessory item with our Hookit abrasive products to achieve more consistent, uniform sanding results. Our hand block when used in combination with Hookit abrasives is ideal for Sanding blocks delivers more consistent sanding results|Makes achieving a true flat surface easier|Boosts the efficiency of sanding by hand|Blocks are designed to limit hand fatigue|3M Hookit attachment system makes it easy to change abrasives
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.