This item is Discontinued.

3M Hookit Paper Disc 236U, P400 C-Weight, 5 In X Nh, Die 500X 7010362006

Hookit Paper Disc 236U, P400 C-Weight, 5 In X Nh, Die 500X (Discontinued)

  • Mfr # 7010362006
  • Zoro # G304361101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010362006
Zoro #
G304361101
UPC #
51125870139
Country of Origin
Unknown

Description

3M Hookit Paper Disc 236U offers aggressive cut and long life on a premium aluminum oxide disc with a durable edge and convenient Hookit attachment. A go-to product in many industrial operations, this durable disc is well suited for high production sanding operations as well as general purpose applications on paint, primer, wood, metal, plastic, and composites, including fiberglass.
  • Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
  • Open coat construction and load-resistant coating prevent premature loading of the disc surface to maximize cut and extend abrasive life
  • 3M Hookit discs are easy to change and reuse, maximizing sanding utility for the life of the disc
  • Hook-and-loop feature provides reliable attachment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.