Shop All Hook & Loop Sanding Discs
3M
Hook/Loop Disc, 5In, 1000 Grit, Alum, PK500
Mfr # 60600110633
Zoro # G5976363
product price: $309.99
/pk 500, $0.62/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P1000
Product Information
- Brand 3M
- MFR # 60600110633
- Zoro # G5976363
- UPC # 051111557235
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Ultra Fine, Grit P1000, Overall Diameter 5 in, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x1/32x7/8 (11T542)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 120Grit (30576)
- UNITED ABRASIVES/SAIT SAIT 76318 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (76318)
- WALTER SURFACE TECHNOLOGIES Twist Finishing Disc, 3", 6AM (04U323)
- 3M Hook-and-Loop Disc BU Pad, 4-1/2D (9145)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- 3M Hook-and-Loop Film Disc, 5 Grit, PK50 (7000028187)
- 3M Film Disc, Purple, Super Fine, PK50 (7100010767)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113143)
- 3M Hook & Loop Sanding Discs