This item is Discontinued.

3M Hot Melt Adhesive 3792Lm Tc, Clear, 5/8 In X 2 In  (Sold By The Lb) 7000121341

Hot Melt Adhesive 3792Lm Tc, Clear, 5/8 In X 2 In (Sold By The Lb) (Discontinued)

  • Mfr # 7000121341
  • Zoro # G204369061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000121341
Zoro #
G204369061
UPC #
21200824562
Country of Origin
United States

Details

Color
Clear

Description

Our multi-purpose adhesive features a 40 - 50 second open bond, to allow for positioning and fit adjustment on wood, polyethylene, polypropylene, corrugated boxes, and lightweight substrates on furniture, upholstery and novelties. Its nearly instant bonding property reduces production time for POP assembly, joining, attaching, securing, repairing, potting, panel bonding, wire tacking, bundling, sealing, encapsulating, rigidizing, foam bonding, and packaging._x000D_
We manufacture 3M Hot Melt Adhesive 3792 with 100% solids, thermoplastic resin for use with either the 3M Scotch-Weld Hot Melt Applicator LT, LT Quadrack or EC, depending on version. It is a low-volatile-organic compound (VOC) and produces minimal odor when heated, helping to support a comfortable work environment. This thermoplastic adhesive has excellent thermal shock, heat resistance, electrical insulating properties, and is non-corrosive._x000D_
About Hot Melt Adhesives _x000D_
Hot melt adhesives/hot-glue sticks have a relatively hot melting point that ranges between approximately 250 380°F (121 196°C), depending on the formulation, and are applied with hot-melt applicators, commonly referred to as hot-glue guns. Hot-melt glues provide a nearly instant bond between many plastics, paper and wood, but when the bond is r(more...)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.