Shop 3M
See all product information
Create Account
Hot Melt Glue Guns
- Mfr # 00214
- Zoro # G923944518
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Wattage
250 W
Includes
9921 Brass Tips, 9946 Brass Tips, Magazine Feed, Stand
Compatible Glue Stick Diameter
1/2 in
Maximum Operating Temperature
265 Degrees F
Feed
Pneumatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00214
- Zoro #
- G923944518
- UPC #
- 00068060002143
- Country of Origin
- Taiwan, Province of China
Dimensions
- Compatible Glue Stick Diameter
- 1/2 in
- Tool Length
- 9 7/8 in
- Fits Chest Size
- Built-In Stand Helps Keep Applicator Upright, Stable and Ready for use, Contoured Grip and Wide Trigger Provide Operator Comfort and Precise Control, Positive Check Valve Nozzle Helps Minimize Dripping, PTC Self-Regulating Heater
Details
- Item
- Hot Melt Glue Gun
- Wattage
- 250 W
- Includes
- 9921 Brass Tips, 9946 Brass Tips, Magazine Feed, Stand
- Maximum Operating Temperature
- 265 Degrees F
- Feed
- Pneumatic
- Tool Weight
- 1.05 lb
- Voltage
- 120V
- For Use With
- 3M Hot Melt Adhesives
- Series
- GEN II
- Features
- Built-In Stand Helps Keep Applicator Upright, Stable and Ready for use, Contoured Grip and Wide Trigger Provide Operator Comfort and Precise Control, Positive Check Valve Nozzle Helps Minimize Dripping, PTC Self-Regulating Heater
- Power Source
- Corded
- Minimum Operating Temperature
- 265 Degrees F
- Temperature Set Points
- 265 Degrees F
- Operation Style
- Finger Trigger
- Compatible Format
- Smooth Sticks
- Power Source - TS Only
- Corded
- Feed Design
- Cartridge
- Power Source - old
- Corded
- Compatible Product Type
- 3M Hot Melt Adhesives
Description
Hot Melt Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 265 Degrees F, Minimum Operating Temperature 265 Degrees F, Power Source Corded, Voltage 120V, Tool Weight 1.05 lb, Series GEN II, Temperature Set Points 265 Degrees F, Standards Not Applicable, Feed Pneumatic, Tool Length 9 7/8 in, Compatible Glue Stick Diameter 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.