Shop 3M
See all product information
Create Account
Hot Melt Glue Guns
- Mfr # 00144
- Zoro # G923939354
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Feed
Pneumatic
Power Source
Corded
Maximum Operating Temperature
320 Degrees F
Includes
9921 Brass Tips, 9946 Brass Tips, Magazine Feed, Stand
Tool Weight
1.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00144
- Zoro #
- G923939354
- UPC #
- 00068060001443
- Country of Origin
- United Kingdom
- Item
- Hot Melt Glue Gun
- Feed
- Pneumatic
- Power Source
- Corded
- Maximum Operating Temperature
- 320 Degrees F
- Includes
- 9921 Brass Tips, 9946 Brass Tips, Magazine Feed, Stand
- Tool Weight
- 1.4 lb
- Voltage
- 120V
- Compatible Format
- Quadrack Sticks
- Wattage
- 300 W
- Features
- Electronic Temperature Control, Heats in Approximately 5 min, Power Boost Functionality
- For Use With
- 3M Hot Melt Adhesives
- Series
- GEN II
- Minimum Operating Temperature
- 320 Degrees F
- Temperature Set Points
- 419 Degrees F
- Operation Style
- Finger Trigger
- Power Source - TS Only
- Corded
- Feed Design
- Cartridge
- Power Source - old
- Corded
- Compatible Product Type
- 3M Hot Melt Adhesives
Dimensions
- Compatible Glue Stick Diameter
- 5/8 in
- Tool Length
- 12 in
- Fits Chest Size
- Electronic Temperature Control, Heats in Approximately 5 min, Power Boost Functionality
Description
Hot Melt Glue Gun, Operation Style Finger Trigger, Compatible Format Quadrack Sticks, Maximum Operating Temperature 320 Degrees F, Minimum Operating Temperature 320 Degrees F, Power Source Corded, Voltage 120V, Tool Weight 1.4 lb, Series GEN II, Temperature Set Points 419 Degrees F, Standards Not Applicable, Feed Pneumatic, Tool Length 12 in, Compatible Glue Stick Diameter 5/8 in, Features Electronic Temperature Control, Heats in Approximately 5 min, Power Boost Functionality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.