Hot Melt Glue Guns
- Mfr # 22034
- Zoro # G223938613
product price:Â
$
2,148.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
4.3 lb
For Use With
3M Hot Melt Adhesives
Maximum Operating Temperature
385 Degrees F
Power Source
Corded
Wattage
500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22034
- Zoro #
- G223938613
- UPC #
- 00021200220340
- Country of Origin
- United States
Dimensions
- Compatible Glue Stick Diameter
- 1 in
- Tool Length
- 12 in
- Fits Chest Size
Details
- Item
- Hot Melt Glue Gun
- Tool Weight
- 4.3 lb
- For Use With
- 3M Hot Melt Adhesives
- Maximum Operating Temperature
- 385 Degrees F
- Power Source
- Corded
- Wattage
- 500 W
- Series
- PG II
- Voltage
- 120V
- Includes
- 9921 Brass Tips, 9946 Brass Tips, Magazine Feed, Stand
- Feed
- Pneumatic
- Features
- Operation Style
- Finger Trigger
- Minimum Operating Temperature
- 385 Degrees F
- Compatible Format
- Smooth Sticks
- Temperature Set Points
- 385 Degrees F
- Power Source - TS Only
- Corded
- Feed Design
- Cartridge
- Power Source - old
- Corded
- Compatible Product Type
- 3M Hot Melt Adhesives
Description
Hot Melt Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 385 Degrees F, Minimum Operating Temperature 385 Degrees F, Power Source Corded, Voltage 120V, Tool Weight 4.3 lb, Series PG II, Temperature Set Points 385 Degrees F, Standards Not Applicable, Feed Pneumatic, Tool Length 12 in, Compatible Glue Stick Diameter 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.