Manual One Part Adhesive Dispensers and
- Mfr # 61993
- Zoro # G823944175
product price:Â
$
55.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Spray Tip
Dispenses
Cylinder Spray Adhesives
Features
Easy Attachment and Removal, Narrow, 2 to 18 in Width Spray Pattern for Controlled Coverage, Numbered by Angle of Spray Pattern and Orifice Size, Supplies Uniform Coverage and Drying Times
For Use With
3M(TM) Cylinder Adhesive
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61993
- Zoro #
- G823944175
- UPC #
- 00048011619934
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Easy Attachment and Removal, Narrow, 2 to 18 in Width Spray Pattern for Controlled Coverage, Numbered by Angle of Spray Pattern and Orifice Size, Supplies Uniform Coverage and Drying Times
Details
- Item
- Spray Tip
- Product Type
- Spray Tip
- Dispenses
- Cylinder Spray Adhesives
- Features
- Easy Attachment and Removal, Narrow, 2 to 18 in Width Spray Pattern for Controlled Coverage, Numbered by Angle of Spray Pattern and Orifice Size, Supplies Uniform Coverage and Drying Times
- For Use With
- 3M(TM) Cylinder Adhesive
- Material
- Metal
- Shell Material
- Metal
- Compatible Product Type
- 3M(TM) Cylinder Adhesive
Description
Spray Tip, Dispenses Cylinder Spray Adhesives, Features Easy Attachment and Removal, Narrow, 2 to 18 in Width Spray Pattern for Controlled Coverage, Numbered by Angle of Spray Pattern and Orifice Size, Supplies Uniform Coverage and Drying Times, For Use With 3M(TM) Cylinder Adhesive, Includes Not Applicable, Material Metal, Product Type Spray Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.