Pomp Plus Probed Test Plugs, 50PK
- Mfr # 393-2017-50
- Zoro # G822970991
product price:Â
$
125.99
/pk of 50, $2.52/ea
Free Shipping & Returns
Key Features
Color
Orange
Overall Width
5 in
Overall Depth
5 in
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393-2017-50
- Zoro #
- G822970991
- UPC #
- 078371666088
- Country of Origin
- Austria
Dimensions
- Overall Width
- 5 in
- Overall Depth
- 5 in
- Overall Length
- 5 in
Details
- Item
- Probed Test Earplug
- Color
- Orange
Description
3M E-A-Rfit Test Probe for 3M UltraFit Silicone Earplug
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.