
Impact Resistant Safety Goggles, Clear Uncoated Lens, 332 Series, 10PK
Mfr # 40650-00000-10
Zoro # G8895728
product price:Â $31.99
/pk 10, $3.20/eaKey Features
Frame Color
Clear
Lens Color
Clear
Lens Coating
Uncoated
Eyewear Venting
Direct
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40650-00000-10
Zoro #
G8895728
UPC #
78371406509
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Frame Color
Clear
Lens Color
Clear
Lens Coating
Uncoated
Eyewear Venting
Direct
Lens Material
Polycarbonate
Series
Impact 332
Standards
ANSI Z87.1-2015
UV Protection
99.90%
Features
Adjustable elastic strap, Direct Ventilation, Fits over most glasses
Color
Transparent
Description
Safety Goggles, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.