This item is Discontinued.

3M Impact Stripping Tape 500, Green, 12 In X 10 Yd, 36 Mil 7010373675

Impact Stripping Tape 500, Green, 12 In X 10 Yd, 36 Mil (Discontinued)

  • Mfr # 7010373675
  • Zoro # G604222751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010373675
Zoro #
G604222751
UPC #
21200427282
Country of Origin
Unknown

Description

We made our 3M Impact Stripping Tape 500 to cut easily, smoothly and cleanly, making it an optimal tape for masking fine details or creating small lettering. The paper release liner is coated with a silicone film for easy removal commonly sought for die cutting applications. With its stand-out color and thick backing, the tape leaves highly visible cut lines. The tape's acrylic adhesive provides a strong bond on many surfaces including metal, glass, wood and many plastics and has a temperature range from 40°F 120°F/4°C 49°C. The adhesive, along with the rubber backing provide clean, one piece removal with minimal clean-up. Our 3M Impact Stripping Tape 500 is available in a wide variety of widths to suit your specific applications.
  • Green colored backing and tape thickness create clean and visible cut lines
  • Easy release, paper liner removes with minimal effort, making it an excellent choice for die cutting applications
  • Cuts clean and evenly for ideal alignment for masking lettering
  • Clean, one piece removal that won't leave behind unwanted residue
  • Acrylic adhesive provides strong adhesion to various sur(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.