This item is Discontinued.

3M Indicator Tape, White, 1/4"x5yd. 0.25-5-5559I

Indicator Tape, White, 1/4"x5yd. (Discontinued)

  • Mfr # 0.25-5-5559I
  • Zoro # G5542498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.25-5-5559I
Zoro #
G5542498
UPC #
888519300992
Country of Origin
United States

Dimensions

Width
1/4"
Thickness
5 mil
Length
5 yd.

Details

Item
Indicator Tape,White,1/4"x5yd.
Performance Temp.
-40 Degrees to 65 Degrees C
Material
Acrylic Adhesive
Color
White
Adhesion Strength
34 oz./in. (Stainless Steel) 35 oz./in. (Polycarbonate)

Description

Indicator Tape,White,1/4 In.x5yd.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.