Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Displacement Connector, T Tap

  • Mfr # 951 CO-LABEL

  • Zoro # G921907997


product price: $0.11
/ea
Sold in multiples of 5000 for $550.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951 CO-LABEL
Zoro #
G921907997
UPC #
00054007934226
Country of Origin
United States

Description

Insulation Displacement Connector, Color Red, Connector Type T Tap, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 18 AWG, Maximum Voltage 600 V, Number of Ports 1, Standards CSA, RoHS 2011/65/EU, UL Listed, Application Light Fixtures Appliances and Other Electrical OEM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.