
Insulation-Displacement Wire Connector, 14 AWG Max, Blue, Polypropylene Insulation, 600 V, 50 PK
Mfr # 7100167044
Zoro # G012308849
product price: $18.45
/pk 50, $0.37/eaKey Features
Type
Insulation-Displacement
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Insulation Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100167044
Zoro #
G012308849
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Details
Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Blue
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Description
Make inline, pigtail and tap splices on 14 gauge solid or stranded wire. No wire stripping needed. Quick and easy installation. | No wire stripping needed. | 50/Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.