Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 16 AWG Max, 2 Port, White, Polypropylene Insulation, 600 V

  • Mfr # 560-BULK

  • Zoro # G5733427


product price: $781.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
White
Maximum Wire Size
16 AWG
Insulation Material
Polypropylene
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560-BULK
Zoro #
G5733427
UPC #
00054007008408
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.145 in
Maximum Tap Wire Insulation Diameter
0.145 in
Maximum Run Wire Insulation Diameter
0.145 in
Maximum Insulation Diameter
0.145 in
Minimum Tap Wire Size
18 AWG
For Minimum Wire Size - Solid
18 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
White
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Number of Ports
2
RoHS Compliant
Yes
Fill Material
No Fill
Standards
UL Listed
Wire Type
Electrical
Flame Retardant
Yes
Application
Dry Environment
Crimping Tool
2JLF8
Maximum Run Conductors
2
Resistance Properties
Flame Retardent, Moisture Resistant
Compatible Installation Tool Model Number
E-9BM
Special Features
Self Stripping
Material
Brass
Finish
Tin Plated
Maximum Conductors
2

Description

Insulation Displacement Connector, Color White, Connector Type Single U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.145 in, Maximum Temperature 221 Degrees F, Maximum Run Conductors 2, Maximum Run Wire Insulation Diameter 0.145 in, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 16 AWG, Maximum Tap Wire Insulation Diameter 0.145 in, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 600 V, Number of Ports 2, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.