Item Grounding Braid
- Mfr # 29272
- Zoro # G422253999
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
8.25 in
Overall Width
3.5 in
Contact Finish
Tin
Includes
Centering Rings, Cold Shrink Sealing Tube, Foil Tape
Standards
ANSI C119.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29272
- Zoro #
- G422253999
- UPC #
- 00638060292723
- Country of Origin
- Germany
Dimensions
- Wire Rope Length
- 8.25 in
- Overall Width
- 3.5 in
- Overall Length
- 8.25 in
- Length
- 8.25 in
Details
- Item
- Grounding Braid
- Contact Finish
- Tin
- Includes
- Centering Rings, Cold Shrink Sealing Tube, Foil Tape
- Standards
- ANSI C119.1
- Material
- Aluminum
- For Conductor Material
- Aluminum, Copper
- Shell Material
- Aluminum
Description
Item Grounding Braid
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.