Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Kapton Film Tape, Amber, 3 x 3", PK25 5413

Kapton Film Tape, Amber, 3 x 3", PK25 (Discontinued)

  • Mfr # 5413
  • Zoro # G5364031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413
Zoro #
G5364031
UPC #
888519227893
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
3"
Tape Thickness
2.7 mil

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Square
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
33 lb./in.
Tape Adhesive Strength
20 oz./in.
Tape Color
Amber
Tape Application
Wave Soldering; Protection for Bar Code Labels
Tape Elongation
62%
Standards
ASTM D3330; D3759; D3652; D149
Material
Polyimide

Description

Kapton Film Tape,Amber,3 x 3 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.