Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Kapton Film Tape, Amber, 8" x 36 yd. 1218

Kapton Film Tape, Amber, 8" x 36 yd. (Discontinued)

  • Mfr # 1218
  • Zoro # G5367419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218
Zoro #
G5367419
UPC #
888519229217
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
8"
Tape Length
36 yd.
Tape Thickness
3 mil
Tape Core Diameter
3"

Details

Item
Film Electrical Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
356 Degrees F
Tape Tensile Strength
30 lb./in.
Tape Adhesive Strength
19 oz./in.
Tape Color
Amber
Tape Elongation
55%
Tape Application
Wrapping Coils, Transformers, Capacitors and Wire Harnesses
Standards
UL 510; ASTM D 1000

Description

Kapton Film Tape,Amber,8 In. x 36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.