Keyboard Tray
- Mfr # AKT180LE
- Zoro # G124971191
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Anti-Microbial Protection
Anti-Microbial
Product Type
Keyboard Tray
Minimum Tilt Angle
-15 Degrees
Color
Black
Overall Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKT180LE
- Zoro #
- G124971191
- UPC #
- 0051131946712
- Country of Origin
- United States
Dimensions
- Overall Width
- 23 in
- Fits Chest Size
- Height Adjustable, Right/Left Mouse Platform, Tilt Adjustable
Details
- Item
- Keyboard Tray
- Anti-Microbial Protection
- Anti-Microbial
- Product Type
- Keyboard Tray
- Minimum Tilt Angle
- -15 Degrees
- Color
- Black
- Features
- Height Adjustable, Right/Left Mouse Platform, Tilt Adjustable
- Maximum Tilt Angle
- 15 Degrees
- Includes
- Gel Wrist Rest, Mouse Pad
- Wire Color
- Black
Description
Keyboard Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.