Knit II Buffing Pad 85083, 5-1/4in 15/16in Pile Ht, 50/pk
Mfr # 85083
Zoro # G5444929
product price: $938.99
/pk 50, $18.78/ea
Free Shipping & Returns
Key Features
Overall Diameter
5-1/4 in
Color
White
Maximum Operating Speed
12000 RPM
Application
Attachment Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85083
Zoro #
G5444929
UPC #
00051144850839
Country of Origin
United States
Dimensions
Overall Diameter
5-1/4 in
Pile Height
0.938 in
Details
Item
Knit II Buffing Pad
Color
White
Maximum Operating Speed
12000 RPM
Application
Attachment Type
Hook & Loop
Material
Wool
Number of Sides
1
Shape
Round
Sanding Surface
Clear Coat
Abrasive Material
Wool
Backing Material
Polyester
Description
Knit II Buff Pd 85083,5-1/4 In. 15/16i,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.