Shop A-PRIME
See all product information
Create Account
Long Life Aluminum Oxide Flap Wheels, 3in x 2in x 1/4, 1/4 Shank, Grit 60, 10PK
Mfr # 10999
Zoro # G715556141
product price:Â
$
11.29
/pk of 10, $1.13/ea
Sold in multiples of 50Â pks for $564.50
Key Features
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10999
- Zoro #
- G715556141
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Shank Size
- 1/4 in
- Overall Diameter
- 3 in
- Flap Width
- 2 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 60
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive material, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The 3-inch diameter and 2-inch width offer ample surface area for effective material removal, while the 1/4-inch shank ensures compatibility with most power tools. Ideal for deburring, blending, and polishing, these flap wheels are a reliable choice for both professional and DIY projects.