
Knob Adjust Keyboard Tray With Highly Adjustable Platform, Black (Discontinued)
- Mfr # AKT80LE
- Zoro # G4591691
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKT80LE
Zoro #
G4591691
UPC #
21200507106
Country of Origin
Canada
Dimensions
Width
19.5"
Depth
10.5"
Maximum Height Adjustment
4.50 in, 1 in
Details
Color
Black
Product Type
Keyboard Tray
Swivel Angle
360
Tilt
10,-+/-15
Recycled
Yes
Recycled Content
25%
Description
3MTM Knob Adjust Keyboard Tray With Highly Adjustable Platform, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.