Zoro Homepage

Ladder SRL Anchor, Fixed, 4 ft., Galvanized

  • Mfr # 6100562

  • Zoro # G701059458


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 29 CFR 1910.27
Workers per System
1
Brand and Series
DBI-SALA(R)
Weight Capacity
310 lb
Channel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100562
Zoro #
G701059458
UPC #
840779192731
Country of Origin
United States

Dimensions

Channel Width
1 1/2 in

Details

Item
Ladder SRL Anchor
Standards
OSHA 29 CFR 1910.27
Workers per System
1
Brand and Series
DBI-SALA(R)
Weight Capacity
310 lb
Tensile Strength
2,700 lb
Visual Load Indicator
No
Includes Mounting Hardware
Yes
Lifeline Material
Steel
Ladder Lifeline Style
Fixed Ladder
Series
DBI-SALA
Ladder Lifeline Component
SRL Anchor

Description

Ladder SRL Anchor, Weight Capacity 310 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width 1 1/2 in, Includes Not Applicable, Ladder Lifeline Component SRL Anchor, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Not Applicable, Detaches from Lifeline Not Applicable, Includes Extension Post Not Applicable, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Not Applicable, Series DBI-SALA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.