This item is Discontinued.

3M Lapping Film 265X, 1.0 Micron Psa Sheet, 8.50 In X 11 In 7000028118

Lapping Film 265X, 1.0 Micron Psa Sheet, 8.50 In X 11 In (Discontinued)

  • Mfr # 7000028118
  • Zoro # G604359433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028118
Zoro #
G604359433
UPC #
51111497746
Country of Origin
Unknown

Description

Aluminum oxide mineral coated on 3 mil polyester film with PSA back. Coated with a softer resin system, available in 1.0 micron. Used in polishing fiber optics and precision lapping operations. Provides smooth surface on precision electronic parts.
  • PSA backed
  • Tight particle distribution
  • Softer resin than other aluminum oxide products
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.