
Lead Foil Tape 421, Dark Silver, 3/8 In X 36 Yd, 6.3 Mil (Discontinued)
- Mfr # 7010334287
- Zoro # G704222125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010334287
Zoro #
G704222125
UPC #
51138953126
Country of Origin
Unknown
Description
Pliable and Conductive Lead Tape_x000D_
Our dark silver, 6.3 mil /0.16 mm lead foil backing is coated with a distinct green rubber adhesive that offers good initial grab and a long-lasting bond. The lead in our 3MTM Lead Foil Tape 421 is a soft metal that offers excellent conformability. The lead foil is very pliable and can be shaped to the most detailed and intricate shapes or patterns. By rubbing the tape down with a smooth-edged plastic piece or similar object, the tape can be made to better conform to the substrate. This is especially important if the tape is to be used as a “thief” in electroplating, where the edges must fully contact the metal base._x000D_
This lead foil tape is formulated to be electrically and thermally conductive and carries a strong acid and base resistance, making it ideal for electroplating, as a radiation barrier or x-ray plate masking. Due to the density, weight and malleability of the lead foil, this tape makes an excellent choice for weighting and balancing, particularly for golf clubs where weight and conformability are crucial for balance and club performance._x000D_
Application Ideas_x000D_
Electroplating_x000D_
Radiation barrier_x000D_
Moisture barrier_x000D_
Chemical milling_x000D_
X-ray plate masking_x000D_
Add weight and balance to equipment parts, golf clubs, (more...)
Our dark silver, 6.3 mil /0.16 mm lead foil backing is coated with a distinct green rubber adhesive that offers good initial grab and a long-lasting bond. The lead in our 3MTM Lead Foil Tape 421 is a soft metal that offers excellent conformability. The lead foil is very pliable and can be shaped to the most detailed and intricate shapes or patterns. By rubbing the tape down with a smooth-edged plastic piece or similar object, the tape can be made to better conform to the substrate. This is especially important if the tape is to be used as a “thief” in electroplating, where the edges must fully contact the metal base._x000D_
This lead foil tape is formulated to be electrically and thermally conductive and carries a strong acid and base resistance, making it ideal for electroplating, as a radiation barrier or x-ray plate masking. Due to the density, weight and malleability of the lead foil, this tape makes an excellent choice for weighting and balancing, particularly for golf clubs where weight and conformability are crucial for balance and club performance._x000D_
Application Ideas_x000D_
Electroplating_x000D_
Radiation barrier_x000D_
Moisture barrier_x000D_
Chemical milling_x000D_
X-ray plate masking_x000D_
Add weight and balance to equipment parts, golf clubs, (more...)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.