Lineman Positioning Belt, Size
Mfr # 1000891
Zoro # G110062919
product price: $1,103.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
4
Includes Padding
Yes
Buckle Type
Tongue
Maximum Waist Size
58 in
Color
Black, Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000891
Zoro #
G110062919
UPC #
648250245231
Country of Origin
United States
Dimensions
Maximum Waist Size
58 in
Minimum Waist Size
50 in
Details
Item
Lineman Positioning Belt
Number of D-Rings
4
Includes Padding
Yes
Buckle Type
Tongue
Color
Black, Brown
Weight Capacity
310 lb
OSHA Standards Met
OSHA 1910.268, OSHA 1926.502, OSHA 1926.954
Other Standards
ASTM F887, OSHA 1910.140, OSHA 1926.530
D-Ring Style
Full Floating
Belt Material
Leather, Nylon
ANSI Standards Met
ANSI Z359
Description
Lineman Positioning Belt, Minimum Waist Size 50 in, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 58 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.530, D-Ring Style Full Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.