Shop 3M
See all product information
Create Account
LINT-FREE NON-SCRATCHING CLOTH, 12 .5 L X 14 IN W, MICRO FIBER
- Mfr # 7100100889
- Zoro # G222805275
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Cleaning Cloth Color
Yellow
Height
14.95 in
Length
16.21 in
Width
5.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100100889
- Zoro #
- G222805275
- UPC #
- 00051131060173
- Country of Origin
- United States
- Item
- Dust & Microfiber Cloths
- Cleaning Cloth Color
- Yellow
Dimensions
- Height
- 14.95 in
- Length
- 16.21 in
- Width
- 5.27 in
Description
PERFECT-IT, 7100100889, CLOTH, LINT-FREE NON-SCRATCHING, 12 .5 LENGTH, 14 IN WIDTH, MICRO FIBER POLYESTER/NYLON BLEND CLOTH, YELLOW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.